Apply to be a TradeMaster!
Main product image of B-38 1/2" Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
B-38 1/2" Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 60 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
12 psig
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
225°F Max

Description

–
These low pressure reducing valves are equipped with a low inlet pressure check valve and removable strainer.

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Max Pressure (PSIG):

25

Min Pressure (PSIG):

10

Pressure Set Point:

12 psig

Lead Free:

Yes

Material:

Brass

Application:

Heating

Max Inlet Pressure:

125 PSI

Temperature Range (F):

225°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
1/2"
FNPT x FNPT
Brass
1/2"
FNPT Union x FNPT
Cast Iron

You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Used to maintain water pressure in boiler line for radiation heating. Works well and can be easily adjusted. Also has a filter.
Kmart
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy