Shop Watts
Main product image of TBD1156F 1/2" Union Threaded Bronze Dial Set Feed Water Pressure Regulator
Magnifying glass
Hover image to zoom

TBD1156F 1/2" Union Threaded Bronze Dial Set Feed Water Pressure Regulator

Brand:
Watts
SKU:
0386419
Rating:
(0)
Q&A:
(0)
TBD1156F 1/2" Union Threaded Bronze Dial Set Feed Water Pressure Regulator
Magnifying glass
Hover image to zoom
$192.07 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
212°F Max

Description

–
**Image is of model SBD1156F.**

Series BD1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also provide make up water to the system in the event of system leaks. Series BD1156F features a high capacity performance as well as a unique push-button fast fill engagement with auto-stop that prevents over-pressurizing the system.

Specifications:
  • Maximum Temperature: 212°F (100°C)
  • Maximum Working Pressure: 100psi (6.9 bar)
  • Adjustment Range: 8-21psi (55-145 kPa) with 25psi auto-stop fast fill, Dial indicator +/- 2 psi, Factory set at 15psi (103.4 kPa)

Features:
  • Push button fast fill with auto-stop
  • Tight seating check valve
  • Dial indicator eliminates need for pressure gauge
  • Dial setting visible from top/side
  • Same lay length as Watts 1156F
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specs

–
Connection Type:

FNPT Union x FNPT

Size:

1/2"

Material:

Bronze

Application:

Heating

Max Inlet Pressure:

100 PSI

Temperature Range (F):

212°F Max

Pressure Range:

10 to 25 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
FNPT Union x FNPT
1/2"
Cast Iron
TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SKU: 0386421
FNPT Union x FNPT
1/2"
Bronze
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy