Shop Resideo Sale
Main product image of 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

Brand:
Bluefin
SKU:
TC20
Rating:
(3)
Q&A:
(0)
20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$3.96 each
BOX UP & SAVE 15%
$336.00 box of 100
$3.36 each
In Stock
In Stock
Get 138 Mon, Nov 16
Order by 6PM, receive Monday
Size: 
3/8" x 7/8"
3/8" x 7/8"1/2" x 7/8"
Length (Inches): 
20"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a PRO Series connector. Made of a tough polymer core covered in braided stainless steel wire, these connectors go above and beyond what?s required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.
  • Braided stainless steel -Lengths range from 12" to 30"
  • Ample inside diameter for high flow capacity
  • Won't kink or crease, even in the tightest of spaces
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 ad CSA B125
  • 10-year warranty

Specs

–
Length (Inches):

20"

Application:

Toilet

Connection Type:

Compression x Ballcock

Size:

3/8" x 7/8"

Type:

Braided

Flexible

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Application
Connection Type
Size
Type
CURRENT ITEM
Product Image of 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: TC20
(3)
20"
Toilet
Compression x Ballcock
3/8" x 7/8"
Braided
Flexible
20"
Toilet
Compression x Ballcock
3/8" x 7/8"
Braided
Flexible
20"
Toilet
Compression x Ballcock
3/8" x 7/8"
Braided
Flexible

You May Also Need

Product Reviews

2.67 out of 3 reviews
67% would recommend this product
2.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Caution!!!!

I Have Been A Master Plumber For Over 20 Years And Bought 50 Of These And They All leak Causing Issues With My Business And Leaks In Customers Homes.Please Stay Away From BLUEFIN !
Master Plumber 15679
Webster, Ma
9 months ago
Was this review helpful to you?

Works GREAT!

This Product Is Great Quality! I've Been Using It For Roughly 7 Years And Never Had One Leaking.
Welter
Massachusetts
3 years ago
Was this review helpful to you?

Several items leaked

These supply lines are hit or miss. I ordered several of them and probably half leaked. The price is great but also, you get what you pay for. Supply House is wonderful and sent replacements.
Splumbing
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy