Apply to be a TradeMaster!
Main product image of 16" Braided Hose Toilet Connector
Magnifying glass
Hover image to zoom

16" Braided Hose Toilet Connector

Brand:
Bluefin
SKU:
TC16
Rating:
(7)
Q&A:
(0)
16" Braided Hose Toilet Connector
Magnifying glass
Hover image to zoom
$3.00 each
BOX UP & SAVE 20%
$241.00 box of 100
$2.41 each
In Stock
In Stock
Get 1,996 Thu, Nov 19
Size: 
3/8" x 7/8"
Length (Inches): 
16"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
3/8" female compression thread x 7/8" ballcock female thread x 16" length stainless steel water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

Specs

–
Connection Type:

Compression x FIP

Application:

Toilet

Length (Inches):

16"

Type:

Braided

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Length (Inches)
Type
Size
CURRENT ITEM
Product Image of 16" Braided Hose Toilet Connector
16" Braided Hose Toilet Connector
SKU: TC16
(7)
Compression x FIP
Toilet
16"
Braided
3/8" x 7/8"
Compression x Ballcock
Toilet
16"
Braided
Flexible
3/8" x 7/8"

You May Also Need

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Like this product

Amazing product and great price
Mian
Indiana
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

I Used The Supply Lines For A Long Time And I Am Currently On A Job Where I Have Installed Four Of These Supply Lines And All Of Them Leaked. I Will Never Use This Product Again. Whatever You Changed To Save A Few Pennies I Hope It Was Worth It Because You Have Lost The Customer
Brett
Philadelphia, PA
4 months ago
Was this review helpful to you?

Simple braided hose

Perfect price for the toilet supply I needed. Purchased alongside a new compression angle stop.
SK
Aston, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and price points can beat

Made well
Chrr
Glenview Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good all round product

Use as designed 4.
TheBritInspector
Ocean Shores WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great quality.

Supply House only sells the best quality products. I am very impressed with Bluefin.All the products I have bought from them so far were best bang for your buck plus quality was excellent.
HonestABE
East Newark
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

I WOULD BUY THIS PRODUCT AGAIN
DAVE
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy