Apply to be a TradeMaster!
Main product image of 15 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

15 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12934
Rating:
(2)
Q&A:
(0)
15 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440v
440/370V370V440v
MFD: 
15

MANUALS (1)


This item replaces: P291-1554, POCF15

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

15

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 15 MFD Oval Run Capacitor (440V)
15 MFD Oval Run Capacitor (440V)
SKU: 12934
(2)
440v
15
Oval
1-1/4"
2"
440/370V
15
Oval
1.24"
2.03"
440/370V
15
Oval
1-1/4"
2"
15 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF15
440/370V
15
Oval
1.24"
2.03"

You May Also Need

20 MFD Oval Run Capacitor (440V)
SKU: 12937
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product but really want to give kudos to SupplyHouse

The capacitors are great, they hold up (we are using them in a harsh environment and can't just use cheapies). My real wish is to say that Supply House is an awesome place to buy this stuff. Orders moves VERY fast, are always as advertised and just great overall service especially compared to the "other guys". Pricing is always spot on and availibility is accurate so no backorder surprises. Will buy from Supplyhouse first any time they have what I need.
Countryside Clyde
Bainbridge, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out standing in every way

Top of the line quality life saver and many occasion's especially 25 below 0 have you street of these and the last 2 and a 1/2 months and they have gotten people through some very tough times by keeping their blower motors running efficiently would buy again and have
Jerry
IL - Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy