Apply to be a TradeMaster!
Main product image of 48" Stainless Steel Braided Dishwasher Connector, 3/8" Comp. x 3/8" Comp. w/ MIP Elbow
Magnifying glass
Hover image to zoom

48" Stainless Steel Braided Dishwasher Connector, 3/8" Comp. x 3/8" Comp. w/ MIP Elbow

Brand:
Bluefin
SKU:
DC48-ME
Rating:
(0)
Q&A:
(0)
48" Stainless Steel Braided Dishwasher Connector, 3/8" Comp. x 3/8" Comp. w/ MIP Elbow
Magnifying glass
Hover image to zoom
$8.62 each
BOX UP & SAVE 9%
$195.50 box of 25
$7.82 each
In Stock
In Stock
Get 50 Mon, Oct 5
Order by 6PM, receive Monday
Length (Inches): 
48"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression Connection

Description

–
Stainless Steel Braided Dishwasher Connector,
3/8" Compression x 3/8" Compression
w/ Brass Elbow PVC Tube, UPC/NSF, Lead Free

Specs

–
Application:

Dishwasher

Material:

Stainless Steel

Length (Inches):

48"

Type:

Braided

Connection Type:

Compression

Size:

3/8" x 3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU: PXSSQ050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy