Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
Brand:
Bluefin
SKU:
GC50-7550M-60C
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GC50-7550M-60C has been discontinued
Discontinued October 26, 2024
This product has been discontinued.
MANUALS (1)
Submittal Sheet
Submittal Sheet
This item replaces:
FTGC-YC12-60K
Direct Replacement:
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
Brand:
Bluefin
SKU:
GCZ50-7550M-60C
(14)
Order by
6PM
, receive 77 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Stainless Steel
1/2"
5/8"
60" Length
MIP x MIP Connection
3/4" x 1/2"
Description
–
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
Features:
Temperature Range: -40°F to 150°F
Pressure Range: 1/2 PSI Maximum
Nut/Adapter: Steel with Zinc Plated
Hose Body: SUS 304
Specs
–
Connection Type:
MIP x MIP
Length (Inches):
60"
LP Capacity (BTU):
149120
NG Capacity (BTU):
93200
Type:
Corrugated
Size:
3/4" x 1/2"
ID:
1/2"
OD:
5/8"
Coating:
Yellow Coated
Material:
Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Connection Type
...
Length (Inches)
...
LP Capacity (BTU)
...
NG Capacity (BTU)
...
ID
...
CURRENT ITEM
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
SKU:
GC50-7550M-60C
Bluefin
MIP x MIP
60"
149120
93200
1/2"
1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)
SKU:
CSSC11-60
Brasscraft
MIP x MIP
60"
149120
93200
1/2"
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
SKU:
FTGC-YC12-60K
Everflow
MIP x MIP
60"
149120
93200
1/2"
1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
SKU:
CSSC14-60
Brasscraft
MIP x MIP
60"
149120
93200
1/2"
You May Also Need
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (36" Length)
SKU:
GCZ50-7550M-36C
Bluefin
1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (48" Length)
SKU:
CSSC14-48
Brasscraft
9WM60 60" Washing Machine Connector
SKU:
9WM60
Fluidmaster
B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU:
B1F16
Fluidmaster
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (72" Length)
SKU:
GC50-7550M-72C
Bluefin
1/2" x 1-1/2" Schedule 40 Black Nipple, 033001460603
SKU:
0330014606
Anvil
1-1/2" x 16" PVC Slip Joint Extension Tube
SKU:
TPV3150-16DSJ
Bluefin
1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU:
PXSSQ050
Bluefin
×
Video