Apply to be a TradeMaster!
Main product image of 9WM60 60" Washing Machine Connector
Magnifying glass
Hover image to zoom
9WM60 60" Washing Machine Connector
Magnifying glass
Hover image to zoom
$14.32 each
In Stock
In Stock
Get 42 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
Fluidmaster washing machine water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire. These connectors exceed code requirements for durabilit.

Features:
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors
  • MFG Model # : 9WM72
  • MFG Part # : 9WM72

Specs

–
Length (Feet):

5'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Sta Put Ultra Plumbers Putty (14 oz.)
SKU: 25171
Hercules

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I Would Avoid This Product

I have these hoses on my washing machine and they started to leak from connection to the supply valve. All that was needed to fix the problem was a new washer. But much to my surprise the manufacturer uses a proprietary design for the washers and guess what, they do not sell replacements, you have to replace the entire hose. Buy a hose that uses a standard style flat garden hose washer, you'll be glad that you did.
MM
Warminster, PA
3 years ago
Was this review helpful to you?

i would buy again

good product
bill
willet
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price.

Quality hose at a good price. I ordered a bunch and got them within a reasonable time.
Steve
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Built

Better than the box store connectors I bought a few years ago due to the double crimping at the ends, and use of actual stainless.
John
PA
8 years ago
Was this review helpful to you?

Would buy again

Good price comparing to others
Tommy
Concord,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy