Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Hangers & Clamps
Hex Nuts
3/8" Hex Nut (Electro-Galvanized)
Brand:
Bluefin
SKU:
GVHX038
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVHX038 has been discontinued
Discontinued April 30, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
This item replaces:
56G0038, GVHX038T, 165EG06
Direct Replacement:
3/8" Hex Nut (Electro-Galvanized)
Brand:
Bluefin
SKU:
GVHX038T
(0)
Order by
6PM
, receive 100 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/8"
Electro-Galvanized
Carbon Steel
Description
–
3/8" Hex Nut (Electro-Galvanized)
Material:
Carbon Steel
Finish:
Electro-Galvanized
Specs
–
Type:
Finished Hex Nut
Size:
3/8"
Finish:
Electro-Galvanized
Material:
Carbon Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/8" x 6 ft. All Threaded Rod
SKU:
ATR3/8X72ZN
Cooper B-Line
3/8" Zinc Round Washer
SKU:
WFL-Z38
Piers
3/8" Electro-Galvanized Round Washer
SKU:
GVRW038
Bluefin
3/8" Electro-Galvanized Ceiling Plate
SKU:
GVPL038
Bluefin
GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
SKU:
590-4411
Sioux Chief
3/4" Epoxy Coated Copper Tube Split Ring Extension Hanger
SKU:
HSH-CP34
Piers
3/8" Black Ceiling Plate
SKU:
BLPL038
Bluefin
3/8" Black Jr. Top Beam Clamp
SKU:
BLBC038JR
Bluefin
×
Video