Apply to be a TradeMaster!
Main product image of Hard Start Kit - 500% Torque Multiplier
Magnifying glass
Hover image to zoom

Hard Start Kit - 500% Torque Multiplier

SKU:
DST-6
Rating:
(2)
Q&A:
(0)
Hard Start Kit - 500% Torque Multiplier
Magnifying glass
Hover image to zoom
$27.52 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The DST-6 offers a larger capacitor for severely hard-to-start compressors. The DST-6 can be used on all PSC single phase compressors from 1-1/2 to 10 HP.

  • Relay and hard start capacitor
  • Use with all PSC Single Phase 120-288V A/C units and heat pumps from 1-1/2 - 10 HP
  • Install only on PSC units equipped with run capacitors

Specs

–
Features:

500% Torque Multiplier

Product Type:

Hardstart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Hard Start Kit - 500% Torque Multiplier
Hard Start Kit - 500% Torque Multiplier
SKU: DST-6
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great company to deal with.

Easy install, worked exactly as designed.
KC
MArtinsburg WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST SHIPPING, EASY PAY & QUICK PAY.

fast and say
KB3MTU
LEVITTOWN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy