Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Lead Free)

Brand:
Bluefin
SKU:
PPRT075-075-050
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$6.91 each
BOX UP & SAVE 18%
$34.02 box of 6
$5.67 each
In Stock
In Stock
Get 101 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A poly PEX or brass equivalent can be used in applications with hard water conditions.

3/4" x 3/4" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Lead Free)

Specs

–
Size:

3/4" x 3/4" x 1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

3/4"

Material:

Bronze

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Lead Free

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy