Apply to be a TradeMaster!
Main product image of 3" PVC DWV Coupling (NSF)
Magnifying glass
Hover image to zoom

3" PVC DWV Coupling (NSF)

Brand:
Bluefin
SKU:
PVAC300-NSF
Rating:
(4)
Q&A:
(1)
3" PVC DWV Coupling (NSF)
Magnifying glass
Hover image to zoom
$2.60 each
In Stock
In Stock
Get 1,922 Tue, Oct 20
Order by today, receive Tuesday

This item replaces: PVAC300, 431155

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
3"
Product Highlight: Standards Met
ASTM D2665, NSF/ANSI 14, ASTM D3311, NSF 61, NSF Standards Met

Description

–
This product is a 3" PVC DWV Coupling (NSF) manufactured by Bluefin.

Specs

–
Standards Met:

ASTM D2665

NSF/ANSI 14

ASTM D3311

NSF 61

NSF

Size:

3"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 3" PVC DWV Coupling (NSF)
3" PVC DWV Coupling (NSF)
SKU: PVAC300-NSF
(4)
3"
Plumbing
Slip
3" PVC DWV Coupling
SKU: P100-030
3"
Plumbing
Slip

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would recommend product

Great quality product at a reasonable price
maxparker3
Ridley Park PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my needs.

Please keep in mind I use these for craft projects not plumbing. They work great perfect quality and would use these if I were doing a plumbing repair.
Carman
Bethlehem PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great quality at a great price. Love supply house.
Kennyde
Knoxville,Tn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this coupling fit/match with Schedule 40 3in Charlotte pipe manufactured to ASTMD - 2665 specifications?

Asked by KarlH 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Karl. Yes, this DWV coupling meets NSF and ASTM D 2665 standards for PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy