Apply to be a TradeMaster!
Main product image of 1/2" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
1/2" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
$0.18 each
BOX UP & SAVE 11%
$76.80 box of 480
$0.16 each
In Stock
In Stock
Get 1,423 Thu, Sep 24
Size
1/2"
Thread Type
Female
FemaleMale
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Color
White
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Standards Met
ASTM D2466, NSF Standards Met

Description

PVC Schedule 40 Female Adapter

Specs

Color:

White

Size:

1/2"

Thread Type:

Female

Standards Met:

ASTM D2466

NSF

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Color
Size
Thread Type
CURRENT ITEM
Product Image of 1/2" PVC Schedule 40 Female Adapter
1/2" PVC Schedule 40 Female Adapter
SKU: PVBF050
White
1/2"
Female
White
1/2"
Female

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy