Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom

1-1/2" PVC Schedule 40 Female Adapter

Brand:
Bluefin
SKU:
PVBF150
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
$0.89 each
BOX UP & SAVE 11%
$75.84 box of 96
$0.79 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
White
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Standards Met
NSF, ASTM D2466 Standards Met

Description

–
PVC Schedule 40 Female Adapter

Specs

–
Color:

White

Size:

1-1/2"

Thread Type:

Female

Standards Met:

NSF

ASTM D2466

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Size
Thread Type
CURRENT ITEM
Product Image of 1-1/2" PVC Schedule 40 Female Adapter
1-1/2" PVC Schedule 40 Female Adapter
SKU: PVBF150
White
1-1/2"
Female
White
1-1/2"
Female

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy