Apply to be a TradeMaster!
Main product image of 1-1/2" x 6" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 6" 18 Gauge Self-Nailing Stud Guard

Brand:
Oatey
SKU:
33919
Rating:
(0)
Q&A:
(0)
1-1/2" x 6" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.41 each
In Stock
In Stock
Get 424 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 6"
Product Highlight: Material
Steel

Description

–
1-1/2" x 6" 18 Gauge Self-Nailing Stud Guard, 5-1/2" between points, provide protection for pipes and wiring installations.

Specs

–
Size:

1-1/2" x 6"

Material:

Steel

Gauge:

18

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

3" x 5" Self Nailing Stud Guard, 16 Gauge
SKU: 536-35
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy