Shop Resideo Sale
Main product image of Bluefin Suspended Pipe Radiant Heat Package (2000 sq ft)
Magnifying glass
Hover image to zoom

Bluefin Suspended Pipe Radiant Heat Package (2000 sq ft)

Brand:
Bluefin
SKU:
SUSPIPE2000B
Rating:
(0)
Q&A:
(0)
Bluefin Suspended Pipe Radiant Heat Package (2000 sq ft)
Magnifying glass
Hover image to zoom
$2,659.86 each
In Stock
In Stock
Get 4 Wed, Nov 11
Order by today, receive Wednesday

MANUALS (4)

Flow Rate Chart

This item replaces: SUSPIPE2000R

Lift Gate

–
This product weighs 287 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Length
3600 ft.
Product Highlight: Number of Outlets
12

Description

–
**NOTE: Material In This Package is Based on 16" Joist Bays**

This 2000 sq. ft. suspended pipe radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing Manifold Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Specs

–
Application:

Heating

Type:

Radiant Heat Package

Coverage (Sq Ft.):

2000

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

PEX Size:

1/2"

Tubing Type:

Oxygen Barrier

Length:

3600 ft.

Number of Outlets:

12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy