Apply to be a TradeMaster!
Main product image of 12" Braided Stainless Steel Hose Toilet Supply Connector (1/2" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Toilet Supply Connector (1/2" Compression x 7/8" Ballcock)

Brand:
Bluefin
SKU:
TC12-5078
Rating:
(1)
Q&A:
(0)
12" Braided Stainless Steel Hose Toilet Supply Connector (1/2" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$2.93 each
BOX UP & SAVE 18%
$241.00 box of 100
$2.41 each
In Stock
In Stock
Get 1,484 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2" x 7/8"
3/8" x 7/8"1/2" x 7/8"
Length (Inches): 
12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
12" Braided Hose Toilet Supply Connector

Specs

–
Length (Inches):

12"

Application:

Toilet

Type:

Braided

Flexible

Connection Type:

Compression x Ballcock

Size:

1/2" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Application
Type
Connection Type
Size
CURRENT ITEM
Product Image of 12" Braided Stainless Steel Hose Toilet Supply Connector (1/2" Compression x 7/8" Ballcock)
12" Braided Stainless Steel Hose Toilet Supply Connector (1/2" Compression x 7/8" Ballcock)
SKU: TC12-5078
(1)
12"
Toilet
Braided
Flexible
Compression x Ballcock
1/2" x 7/8"
12"
Toilet
Braided
Flexible
Compression x Ballcock
1/2" x 7/8"

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong tag

The tag does not correspond to the article . The tag is marked 1/2" but it is not.
Angelo
Pembroke Pines FL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy