Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" PVC Double Flange Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 16" PVC Double Flange Tailpiece
Magnifying glass
Hover image to zoom
$2.48 each
In Stock
In Stock
Get 81 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length

Specs

–
Type:

Flanged Tailpiece

Material:

PVC

Size:

1-1/2"

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
CURRENT ITEM
Flanged Tailpiece
PVC
1-1/2"
16"
Flanged Tailpiece
PVC
1-1/2"
16"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

just what I needed for my project

I used this to rebuilt the baptism pool drain, just perfect for the job
vinchenzo
edison ,new jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed

Came fast good price
Boneyard
Alta Sea
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

The double ends saves time and money.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy