Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" PVC Slip Joint End Outlet Waste, P37007
Magnifying glass
Hover image to zoom

1-1/2" x 16" PVC Slip Joint End Outlet Waste, P37007

SKU:
P37007
Rating:
(3)
Q&A:
(0)
1-1/2" x 16" PVC Slip Joint End Outlet Waste, P37007
Magnifying glass
Hover image to zoom
$5.57 each
In Stock
In Stock
Get 63 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
PVC

Description

–
1-1/2" x 16" PVC Slip Joint End Outlet Waste

Specs

–
Material:

PVC

Size:

1-1/2"

Connection Type:

Slip-Joint

Application:

Plumbing

Length (Inches):

16"

Product Type:

Baffle Tee

End Outlet

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Application
Length (Inches)
PVC
1-1/2"
Slip-Joint
Plumbing
16"
PVC
1-1/2"
Slip-Joint
Plumbing
16"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I have used a bunch of these

I use these for the fish cleaning tables I build. They are way less expensive than the ones you buy at the big box stores. And they are very good quality.
Wildman
Lafayette, LA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Needs to include the tailpieces
Tetrouge
Lafayette, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

When you need a product to stand with your warranty, this is my choice
Jim
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy