Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/4" NPT Stainless Steel Female Adapter
Magnifying glass
Hover image to zoom

1/2" PEX x 3/4" NPT Stainless Steel Female Adapter

Brand:
Boshart
SKU:
SSPEX-FA0507
Rating:
(0)
Q&A:
(0)
1/2" PEX x 3/4" NPT Stainless Steel Female Adapter
Magnifying glass
Hover image to zoom
$4.58 each
BOX UP & SAVE 8%
$105.50 box of 25
$4.22 each
In Stock
In Stock
Get 99 Thu, Nov 19
Order by today, receive Thursday
Size: 
1/2" x 3/4"
1"
Thread Type: 
Female

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1/2" x 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

1/2" x 3/4"

Material:

Stainless Steel

PEX Size:

1/2"

Thread Type:

Female

Thread Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy