The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" x 1/2" x 3/8" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom
1/2" x 1/2" x 3/8" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 9%
$67.00 box of 25
$2.68 each
In Stock
In Stock
Get 19 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1/2" x 1/2" x 3/8"
3/4" x 1/2" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1/2" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1/2" x 1/2" x 3/8"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

Size:

1/2" x 1/2" x 3/8"

Material:

Stainless Steel

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

3/4" x 1/2" x 1/2" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T070505
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again? Yes

I would use this were you are having corrosion issues with copper peck connects.
Sue's Home repairs
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy