Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 3/4" PEX Stainless Steel Tee (Lead Free)

Brand:
Boshart
SKU:
SSPEX-T070507
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" x 3/4" PEX Stainless Steel Tee (Lead Free)
Magnifying glass
Hover image to zoom
$4.33 each
BOX UP & SAVE 8%
$99.50 box of 25
$3.98 each
In Stock
In Stock
Get 93 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 1/2" x 3/4"
1/2"3/4"1"1/2" x 1/2" x 3/8"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/8"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 1/2"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/4" x 1/2" x 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Material:

Stainless Steel

Size:

3/4" x 1/2" x 3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" x 1/2" PEX Stainless Steel Tee (Lead Free)
SKU: SSPEX-T070705
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely worth the extra money.

Every Boshart fitting I've used so far are of the highest quality. The common plastic tees and elbows used with PEX are okay, but reduce flow. The brass tees and elbows are readily available but I've seen so many that were produced wrong, and yes, brass can develop holes and leak depending on the quality of your water. Stainless Boshart fittings are the way to go for longevity and only doing the job once.
KTM
Carbon County PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy