| Intended Household: | 5+ Person |
|---|---|
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 72 |
| Vent Type: | Power Vent |
| BTU Input: | 76000 |
| Height (Inches): | 68.375" |
| Diameter (Inches): | 26" |
| Depth (Inches): | 31" |
| Weight (lbs): | 313 lbs |
| Warranty: | 10 Year Limited Tank/6-Year Limited on Component Parts |
| Water Connection: | 3/4" |
| Gas Connection: | 1/2" |
| Vent Size: | 3" 4" |
| Recovery Efficiency: | 80% |
| Energy Factor: | .64 |
| Energy Star Rated: | No |
Be the first to write a review.