Apply to be a TradeMaster!
Main product image of 72 Gallon - 76,000 BTU Combi1 TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

72 Gallon - 76,000 BTU Combi1 TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
C-SW2-TW75T10BN
Rating:
(0)
Q&A:
(2)
72 Gallon - 76,000 BTU Combi1 TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 313 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
10 Year Limited Tank/6-Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
72 Gallons
Product Highlight: Height (Inches)
68.375" Height
Product Highlight: Energy Star Rated
No

Description

–
Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

Features
  • Internal Single Wall Heat Exchanger - 1-1/2" O.D. glass coated (Vitraglas) steel coil.
    • 1" NPT Solar Collector Supply and Return Connections.
  • Low Heat Exchanger Head Loss - Up to 10 GPM flow, with less than 5 ft. of head loss. Greatly reduces the required pump size for heat exchange.
  • Integrated Mixing Device - Features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections (1/2" NPT recirculation inlet, 1/2" NPT hot water outlet, 1/4" NPT cold water outlet). This required system is easily installed and ensures a comfortable outlet temperature while providing a steady flow of hot water.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System
    • Microprocessor constantly monitors and controls burner operation to maintain accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Factory installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery and minimizing temperature build up in tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS OR CPVC (Maximum equivalent vent lengths on reverse side).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Two Protective Anode Rods.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper proof design.

Specs

–
Intended Household:

5+ Person

Fuel Type:

Natural Gas

Capacity (Gallons):

72

BTU Input:

76000

Vent Type:

Power Vent

Height (Inches):

68.375"

Diameter (Inches):

26"

Depth (Inches):

31"

Weight (lbs):

313 lbs

Warranty:

10 Year Limited Tank/6-Year Limited on Component Parts

Water Connection:

3/4"

Gas Connection:

1/2"

Vent Size:

3"

4"

Recovery Efficiency:

80%

Energy Factor:

.64

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

22 Replacement Parts

Honeywell Blower Control Harness for M2TW Series, 239-45617-02
SKU: 239-45617-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What type of Anode Rod does this have?

Asked by legabil 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

As per the replacement parts list, the anode rod is Aluminum.

Was this review helpful to you?

Q: Can you please tell me what the heat exchanger is made of if it's copper or aluminum and what type of glycol I can run thanks Tim Palmer

Asked by Tim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit contains an internal Single-Wall, glass coated carbon steel heat exchanger coil. Glycol is not recommended for use in potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy