Apply to be a TradeMaster!
Main product image of 12 Gallon - Residential Utility Energy Saver Electric Water Heater, 120V
Magnifying glass
Hover image to zoom

12 Gallon - Residential Utility Energy Saver Electric Water Heater, 120V

SKU:
RE112T6-1NAL
Rating:
(3)
Q&A:
(2)
12 Gallon - Residential Utility Energy Saver Electric Water Heater, 120V
Magnifying glass
Hover image to zoom
$718.46 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
12 Gallons
Product Highlight: Height (Inches)
27.75" Height
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Wattage
Max. 5000W @ any Voltage Watts

Description

–

Please Note: This product comes standard as a 120V model. 


The Utility Electric Models Feature:

  • Fully Automatic Controls - Fast-acting surface-mount thermostat for automatic temperature control. Factory-installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • 1" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings extend water heater life and ease installation. Located on the side for easier installation.
  • Alternate Top Water Connections -The 12 gallon models have alternate 3/4" water connection tappings on top.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V.
  • Single Phase Operation Only.
  • T&P Relief Valve - Installed.
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency

Specs

–
Phase:

1

Wattage:

Max. 5000W @ any Voltage

Intended Household:

1 Person

Capacity (Gallons):

12

Fuel Type:

Electric

Height (Inches):

27.75"

Diameter (Inches):

14"

Water Connection:

3/4"

Electric Connection:

3/4"

Voltage:

120v

Weight (lbs):

48 lbs

Test Pressure (PSI):

300 psi

Working Pressure (PSI):

150 psi

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Replacement Parts

Element Gasket, 223-34019-00
SKU: 223-34019-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this waterheater again. Solid construction.

The only issue was that the high pressure relief valve would not seal and continued to leak. I called tech support and they were able to send me a replacement in 4 days.
The B.I.S. Group
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service.

Helped match new product from discontinued model. Fit perfect. Prompt delivery. Thank you!
Cris
Toledo, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again, thanks

Thanks very water tank, work perfect
Mike
Miami Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is it made in USA?

Asked by Zenith 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is made in the USA.

Was this review helpful to you?

Q: What is the Energy Factor or efficiency percentage for this model, please: RE112T6-1NAL

Asked by CM 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are no energy factors on residential electric heaters below 30 gallons. Efficiency is rated near 98 percent and stand-by loss equals 0.54 btu / hour for the electric heaters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy