Apply to be a TradeMaster!
Main product image of 12 Gallon - Residential Utility Energy Saver Electric Water Heater, 240V
Magnifying glass
Hover image to zoom
12 Gallon - Residential Utility Energy Saver Electric Water Heater, 240V
Magnifying glass
Hover image to zoom
$963.96 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
12 Gallons
Product Highlight: Height (Inches)
27.75" Height
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Wattage
Max. 1500W @ any Voltage Watts

Description

–
The Utility Electric Models Feature:
  • Fully Automatic Controls - Fast-acting surface-mount thermostat for automatic temperature control. Factory-installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • 1" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings extend water heater life and ease installation. Located on the side for easier installation.
  • Alternate Top Water Connections -The 12 gallon models have alternate 3/4" water connection tappings on top.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V.
  • Single Phase Operation Only.
  • T&P Relief Valve - Installed.
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency

Specs

–
Phase:

1

Intended Household:

1 Person

Fuel Type:

Electric

Capacity (Gallons):

12

Height (Inches):

27.75"

Diameter (Inches):

14"

Water Connection:

3/4"

Wattage:

Max. 1500W @ any Voltage

Electric Connection:

3/4"

Weight (lbs):

48 lbs

Voltage:

240v

Test Pressure (PSI):

300 psi

Working Pressure (PSI):

150 psi

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy