Image may not be actual representation of item.
Please Note: This product comes standard as a 120V model.
Offering two gallons of stored hot water capacity, the PC is a small unit that fits under a sink or other tight space. It provides hot water at locations where demand is low or distance from the main water heater is great.
Features:
Optional Features:
| Cord Length: | 4' |
|---|---|
| Phase: | 1 |
| Intended Household: | 1 Person |
| Voltage: | 120v |
| Fuel Type: | Electric |
| Capacity (Gallons): | 2 |
| Diameter (Inches): | 9-15/16" |
| Weight (lbs): | 12 lbs |
| Height (Inches): | 12.25" |
| Water Connection: | 3/4" |
| Test Pressure (PSI): | 300 psi |
| Working Pressure (PSI): | 150 psi |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Application: | Plumbing |
Sammy, The Cord Length on this item is 4 feet. Thanks for your inquiry.
Unfortunately this unit has to be connected to the cold water feed and cannot be used in conjunction with an existing hot water tank.
This unit also has a recovery rate of 7 US gallons at the 90 degree rise.