Apply to be a TradeMaster!
Main product image of 50 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom

50 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)

SKU:
RG1PV50S6X
Rating:
(16)
Q&A:
(2)
50 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom
$1,956.73 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Mon, Dec 14

Lift Gate

–
This product weighs 173 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
56-7/16" Height
Product Highlight: Energy Star Rated
Yes

Description

–
The TTW Models Feature:
  • Bradford White ICON System - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 V.A.C.).
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting - PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber
  • Maintenance-Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • lFactory-Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build-up in tank. This increases first hour delivery, while minimizing temperature build-up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871ºC).
  • Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings.
  • Factory-Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper-proof design

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Propane

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

50

Application:

Plumbing

BTU Input:

38000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

86

Gas Connection:

1/2"

Vent Type:

Power Vent

Vent Size:

2"

3"

Recovery Efficiency:

80%

Height (Inches):

56-7/16"

Diameter (Inches):

22"

Energy Factor:

0.65

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
2-3 Person
Propane
6 Year Limited Tank/ 6 Year Limited on Component Parts
50
Plumbing
3-4 Person
Propane
6 Year Limited Tank/ 6 Year Limited on Component Parts
50
Plumbing

You May Also Need

25 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.56 out of 16 reviews
94% would recommend this product
4.56
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
6%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Bradford White is Rock Solid!

I recently replaced an existing Bradford White Propane Water Unit and was very pleased with the support, packaging and ease of installation of the new unit. I called the BW support line to confirm I was selecting the correct replacement model number before ordering on SupplyHouse.com. Their techs were very knowledgeable, professional and courteous. Yea, I probably asked a few "dumb" questions to confirm my understanding but they never treated me as such nor made assumptions on my skill levels. As a "high altitude propane device" I needed to make sure I understood the installation differences from "regular" low altitude electric or natural gas devices. They did a great job of explaining it. The product arrived on schedule with the shipping and the packaging absorbed any of the handling impacts that may have occurred - the product was flawless, no dents, scratches or defects of any kind. The installation went well, everything was straight forward and all of the components (including power vent) worked as it should. I will be a repeat customer of both Bradford White and SupplyHouse.com
VS

Most Liked Negative Review

Expensive but effective unit

Our existing heater started to leak after 7.5 years, so we ordered the same model through Supply House, delivered within a week, and the swap out was taken care of without issue.
Showing 1-10 of 16 reviews

Great inventory and quick shipping

First time user, and it will not be my last!
R_che
DFW
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but effective unit

Our existing heater started to leak after 7.5 years, so we ordered the same model through Supply House, delivered within a week, and the swap out was taken care of without issue.
Timmy
Milford, NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Replace existing 40 gallon water heater with this 50 gallon
Haskins
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this hot water heater again and have.

Works great and lasted 16-17 years before I needed to replace it.
Brian
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

Most reviews are recent. Would not buy this brand, mine lasted 6.5 years, 6 months over warranty period.
Todd
Hudsonville MI
3 years ago
Was this review helpful to you?

I would buy again.

Came as expected with no damage.
Tree
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

After 22 years we had to replace our hot water tank!

It was easy to order ourself! My husband installed himself!
Margrit
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again for another customer or my own home.

This is a replacement of a similar model that lasted 21 years in the customers home. As always customer service was excellent and delivery was in good time. Thanks again!!!
Al
Telford, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The product was in very good condition and functioning very well so far. The delivery service also good.
Val
Narvon Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Starts right up, the power vent blasts out the propane air

Excellent, super fast delivery, very nice looking, easy to turn on, to hook up, simple. Thanks! BRADFORD WHITE IS THE BEST, best price here.
cindust
Portland, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is "Power Vent" the same as "Direct Vent" ?

Asked by BH 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No. Power vent means the unit has a blower to induce draft. Direct vent means the unit draws combustion air from the outside. There is also power direct vent, which does both.

Was this review helpful to you?

Q: Do I need a high altitude kit to install this water Heater at 6000 ft elevation? If so do you sell it? SKU: RG1PV50S6X Brand: Bradford White

Asked by James 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit is suitable for use up to 2500ft above sea level out of the box. You would need a high altitude kit for your installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy