Apply to be a TradeMaster!
Main product image of 48 Gal. 65,000 BTU Defender Safety System Extra Recov. Energy Saver Residential Atmos. Water Heater, Hi-Alt (NG)
Magnifying glass
Hover image to zoom
48 Gal. 65,000 BTU Defender Safety System Extra Recov. Energy Saver Residential Atmos. Water Heater, Hi-Alt (NG)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 197 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60" Height
Product Highlight: Energy Star Rated
No

Description

–
Please note, this is the High Altitude version

Bradford White's residential, atmospheric vent, extra recovery, energy saver, gas water heater features the Defender Safety System®. This heater utilizes a draft diverter and is atmospherically vented. Extra recovery translates into an increased amount of hot water available at a usable temperature in less time than normal.

Features:
  • High Altitude - 2001-5000 Feet
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Side Connections - 3/4" NPT tappings allow easy connections for space heating applications (Potable water only).
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity (M-1-XR403S has 1").
  • Pedestal Base.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Specs

–
Intended Household:

3-4 Person

Features:

High Altitude

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

48

BTU Input:

65000

1st Hour Delivery (Gallons):

110

Vent Type:

Atmospheric

Vent Size:

4"

Water Connection:

3/4"

Gas Connection:

1/2"

Recovery Efficiency:

79%

Height (Inches):

60"

Diameter (Inches):

22"

Depth (Inches):

26"

Weight (lbs):

193 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.60

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14 Replacement Parts

Draft Diverter, 239-33081-02-20-15
SKU: 239-33081-02-20-15
Bradford White
Beckett Burner Head for EN models, 228-42506-00
SKU: 228-42506-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Upgrade for my 13 year old 40 gal heater

My 13 year old Heater purchased from Supply House was starting to show its age so ordered the new Bradford White 48 gal 65000 btu unit. Had to upgrade flu from 3" to 4" so installed SS 4" chimney liner and 2 gal. thermal expansion tank. Everything worked out well. Supply House has been my go to source for all things plumbing for many years
Mr. DIY
Rockford IL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY SATISFIED

Replaced a 75 gallon heater that was starting to weep. This 48 gallon heats as well, and recovers faster.
bobp
colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent water heater upgrade

Replaced a 5 year old whirlpool 35k btu / 40 gallon with this beauty. only grew 2" in diameter and 4" vertical. its a little heavy but i was able to wrangle it into my 30x30" closet. Had to size my stack up from 3" to 4" but once everything was in place, endless hot water it seems. DO NOT use a water softener with this unit without changing the anode, its in the manual and it will cause early failure.
Taylor
Houston, TX
4 years ago
Was this review helpful to you?

So far so good

Was the perfect size for my families needs. Quality and longevity remains to be seen. First and second delivered tanks had damage to the tops in almost the same place. The third tank was delivered by a different carrier and was fine. Supply House support was very helpful.
Steve
Mentor Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

It works as advised, no longer cold water when people take a shower at about the same time.
Leo
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product through supply house again

Ordered this water heater online and after a few delays was delivered in perfect shape and installed last week. So far so good. Appreciated the communications about the shipping process.
Happy hot water person
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replaced my old water heater, pretty much exactly the same parameters, the new one has better efficiency. Installed without any issues. Working as advertised
Tad
Chesapeake Va
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Recovery is the way to go

I purchased this hot water heater as I have a few people in the home that go into a COMA if you will when there taking a shower and never was enough hot water for everyone without waiting a couple of hours to take a shower. Well this hot water heater solved this issue. Supplyhouse.com was great to deal with and I appreciate the service, courtesy, and price. Home Run for me thank you.
AJ
Colorado Springs, Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Water Fast and for a Long Time

I needed a hot water heater that could deliver for two showers, washing machine and sometimes clothes washer all at the same time. But I had width and height restrictions. A lot of the 60 gallon or larger units just did not fit. This 48 gallon 65000BTU High Recovery unit does the trick in the space I had to work with.
In Hot Water
Chicago, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy