Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)

SKU:
RG2DV50S6X-FLX
Rating:
(1)
Q&A:
(0)
50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$2,162.42 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 220 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
50 Gallon GDV-50 40,000 BTU ProLine Direct Vent Residential Gas Water Heater - Tall (LP)
Brand:
AO Smith
SKU:GDV-50-LP
(8)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
6 or 10 Year (Tank, Component Parts) Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
72.375" Height
Product Highlight: Energy Star Rated
No

Description

–
A Flexible Vent Kit is shipped with this water heater

Direct vent (DS) water heaters utilize a co-axial (pipe inside a pipe) vent pipe that takes air in from the outside (outer vent) and vents combustion gases directly back to the outside (outer vent). It is the perfect choice for situations with insufficient combustion air. No electricity required.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Closed Combustion - All air for combustion is taken directly from the outside. The co-axial vent pipe (pipe inside a pipe) draws combustion air in through the outer pipe (6"), and exhausts the products of combustion through the inner pipe (4"). The co-axial vent pipe at the top of the unit can be rotated for venting flexibility.
  • Reinforced Seals - Seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater.
  • Maintenance Free - The vent piping and the closed combustion chamber with reinforced seals does not require regular cleaning under normal operating conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • Cast Aluminum Air Intake Boot - A cast molded air intake boot provides exceptional installation durability.
  • Telescoping Solid Vent Kits - Multiple kits (see reverse side) allow up to 8ft. vertical and 8ft. horizontal vent lengths (horizontal termination only).
  • Flexible Vent Kit - The maximum vent length (horizontal and vertical) can be flexed to 100" (horizontal termination only).
  • 1" Non-CFC Foam Insulation - Surrounds the tank surface, saving energy by reducing the amount of heat loss.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design.

Check product PDFs for more information on optional vent kits.

Specs

–
Intended Household:

3-4 Person

Fuel Type:

Propane

Warranty:

6 or 10 Year (Tank, Component Parts)

BTU Input:

40000

Capacity (Gallons):

50

Application:

Plumbing

Water Connection:

3/4"

Vent Type:

Direct Vent

1st Hour Delivery (Gallons):

88

Gas Connection:

1/2"

Height (Inches):

72.375"

Vent Size:

3-6"

Diameter (Inches):

22"

Recovery Efficiency:

78%

Depth (Inches):

31"

Weight (lbs):

193 lbs

Energy Factor:

0.60

Energy Star Rated:

No

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
BTU Input
Capacity (Gallons)
CURRENT ITEM
Product Image of 50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
50 Gallon - 40,000 BTU Defender Safety System Direct Vent Energy Saver Residential Water Heater (LP Gas)
SKU: RG2DV50S6X-FLX
(1)
3-4 Person
Propane
6 or 10 Year (Tank, Component Parts)
40000
50
3-4 Person
Propane
6 Year Tank/6 Year Parts Limited
40000
48

You May Also Need

21 Replacement Parts

Outer Door for FVIR models, 239-43962-00
SKU: 239-43962-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As advertized at a reasonable cost

This unit arrived two weeks prior to the back ordered date and was handled very efficiently by the trucking co. I installed the vent system very easily with no problems and am now waiting for the plumber to complete the installation. This is going in a new house so I will not be able to comment on it as actually providing hot water until I move into the new house, but it appears to satisfy all of my concerns providing hot water using LP gas and not requiring any electrical connections.
Don
Lexington KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy