Apply to be a TradeMaster!
Main product image of 12" Polymer Coated Braided Toilet Adapter (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Polymer Coated Braided Toilet Adapter (3/8" Compression x 7/8" Ballcock)

SKU:
B1-12DL-F
Rating:
(1)
Q&A:
(0)
12" Polymer Coated Braided Toilet Adapter (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.39 each
In Stock
In Stock
Get 37 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
PVC Coated Polyester Yarn

Description

12" Polymer Coated Braided Toilet Adapter (3/8" Compr. x 7/8" Ballcock)

Specs

Application:

Toilet

Size:

3/8" x 7/8"

Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Material:

PVC

Finish:

PVC Coated Polyester Yarn

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Type
Material
Toilet
3/8" x 7/8"
Compression x Ballcock
Braided
Flexible
PVC
Toilet
3/8" x 7/8"
Compression x Ballcock
Braided
Flexible
PVC
12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: TC12
Toilet
3/8" x 7/8"
Compression x Ballcock
Braided
Flexible
PVC

You May Also Need

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
SKU: R19X-C
Brasscraft

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

The correct item

From the website photos I was able to identify the correct toilet water supply hose.
HY
Mountain View CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy