Apply to be a TradeMaster!
Main product image of 1/2" Male NPT MIXCAL 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

1/2" Male NPT MIXCAL 3-Way Thermostatic Mixing Valve

Brand:
Caleffi
SKU:
521400A
Rating:
(0)
Q&A:
(0)
1/2" Male NPT MIXCAL 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$189.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

MANUALS (4)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 1/2" NPT Connections, 3 Cv

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: NPT male
Connection Size: 0.5 Inches

Specs

–
Features:

Standard

Size:

1/2"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Application
1/2"
Threaded
MNPT x MNPT
Point of Source
1/2"
Threaded
MNPT x MNPT
Point of Source
1/2"
Threaded
FNPT x FNPT
Point of Source
Heating
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy