Shop Resideo Sale
Main product image of 5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)

Brand:
Century
SKU:
FDL6001A
Rating:
(3)
Q&A:
(0)
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)
Magnifying glass
Hover image to zoom
$137.09 each
In Stock
In Stock
Get 80 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 - 1/6 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
7 Amps

Description

–
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)

Specs

–
Product Type:

Motor

Type:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

Horse Power:

1/2 - 1/6

Voltage:

115V

Speeds:

4

Duty:

Air Over

Mount:

Resilient Ring - Extended Studs

Phase:

1

Poles:

6

RPM:

1075

Rotation:

Reversible

Bearings:

Sleeve

Frame:

48

Hertz:

60

Enclosure Type:

Open Air Over

Insulation Class:

F

Amperage:

7

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
Speeds
Phase
CURRENT ITEM
Product Image of 5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)
SKU: FDL6001A
(3)
Permanent Split Capacitor
1/2 - 1/6
115V
4
1
Permanent Split Capacitor
1/2 - 1/6
115V
4
1

You May Also Need

5" Multi Fit Condenser Fan Motor (208-230V, 1075 RPM, 1/4, 1/5, 1/6 HP)
SKU: 9723
Century

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great value & delivery

great value & delivery
JD
ATLANTA GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well packaged and quickly shipped

The motor worked like a charm and my heater is happily humming my house to a nice warm temperature. Thanks for your efforts to match my 35 year old motor with a new replacement.
Gerry
Juneau, Alaska
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Be sure to perfectly balance!

I did the install myself, and I would say I'm semi handy at best. I believe the older blower motor was 5 1/2" not 5 5/8"; this caused some extra work with the small bolts, but I prevailed. Make sure you 100% balance this or else you will have to redo all your work (from experience). If it's not balanced, once reconnected it makes a horrible noise. Heed my warning and spend the extra few minutes while the blower is out.
Dillman
Centennial
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy