Shop Resideo Sale
Main product image of 4-Speed PSC Motor, 3/4 - 1/5 HP, 1075 RPM (115V)
Magnifying glass
Hover image to zoom
4-Speed PSC Motor, 3/4 - 1/5 HP, 1075 RPM (115V)
Magnifying glass
Hover image to zoom
$195.17 each
In Stock
In Stock
Get 78 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 - 1/5 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
9.1 Amps

Description

–
4-Speed PSC Motor, 3/4 - 1/5 HP, 1075 RPM (115V)

Specs

–
Type:

Permanent Split Capacitor

Product Type:

Motor

Horse Power:

3/4 - 1/5

Voltage:

115V

Speeds:

4

Duty:

Air Over

Phase:

1

Poles:

6

RPM:

1075

Mount:

Resilient Ring - Extended Studs

Rotation:

Reversible

Enclosure Type:

Open Air Over

Bearings:

Ball

Frame:

48

Hertz:

60

Insulation Class:

B

Amperage:

9.1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
Speeds
Phase
CURRENT ITEM
Product Image of 4-Speed PSC Motor, 3/4 - 1/5 HP, 1075 RPM (115V)
4-Speed PSC Motor, 3/4 - 1/5 HP, 1075 RPM (115V)
SKU: FDL6002A
(7)
Permanent Split Capacitor
3/4 - 1/5
115V
4
1

You May Also Need

120V Silicon Nitride Upgrade Kit for Conversion of silicon carbide (flat or spiral)
SKU: 21D64-2
White Rodgers

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Direct fit replacement

Servicing an older York residential HVAC system, the bushings on the original motor had been making noise for a while. Chased down the A O Smith p/n to find this unit. Motor was direct fit replacement and is working great. Comes with a universal capacitor, (3 and 5mfd I think) system had a 10mfd unit, had to purchase separately. Back to quietly operating now.
Ned M.
Portland OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Replaced AC blower motor for 1/4 of the price as compared to oem manufacturers!!
John
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This motor fit and worked as it should. Price was very good also. Shipped fast and had no issues with this one.
Tom
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy again

used in my furnace blower. works well sounds good . Wired and mounted easy. Thinking of buying another one as a back up.
Dave
Gettysburg PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

furnace blower motor

Supply house usually has the parts I need at a fair price and the quick shipping keeps me coming back
Charley Wireman
K.C. Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All wires match up plugs right in.

Only reason I give 4 stars instead of 5 is it doesn't seem to blow as hard as the original motor. Otherwise it's super quiet and works fantastic.
Tommy B
Wittmann, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Bought this to replace stupid ESC motor (which would cost arm+2 legs to replace, and all just because the potted controller couldn't get rotor position feedback). So now have something robust, cost-effective and long lasting. Fits right in to the existing blower assembly. Comes with the run cap, which is multiple values in one package, and kind of nifty since you get some extra terminals to play with, which makes wiring a bit easier.
SJH
Woodland, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy