Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
FSE1028SF has been discontinued
Discontinued June 9, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (1.5A, 208-230V, 825 RPM, 1/4 HP)
Brand:
Century
SKU:FE1028SF
(1)
Order by today, receive 16 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.5 Amps

Description

–
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/4 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 6 and 8 Pole
  • 26" (Minimum) to 48" Leads
  • Extended Thru Bolts
  • 60 HZ
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Rotation:

Reversible

Mount:

Extended Studs

RPM:

825

Poles:

8

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Speeds:

1

Frame:

48

Amperage:

1.5

Overload Protection:

Automatic

Insulation Class:

F

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Voltage
Rotation
RPM
CURRENT ITEM
Product Image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/4 HP)
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/4 HP)
SKU: FSE1028SF
Permanent Split Capacitor
1/4
208/230V
Reversible
825
Permanent Split Capacitor
1/4
1/8
208/230V
Reversible
825
Permanent Split Capacitor
1/4
230V
208V
Reversible
825

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.