Apply to be a TradeMaster!
Main product image of 4" Hub-Fit Gripper Plug
Magnifying glass
Hover image to zoom

4" Hub-Fit Gripper Plug

Brand:
Cherne
SKU:
270548
Rating:
(0)
Q&A:
(0)
4" Hub-Fit Gripper Plug
Magnifying glass
Hover image to zoom
$14.31 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
ABS

Description

–
Features:
  • Stainless steel hardware prevents corrosion
  • Pressure rated for conducting DWV tests
  • Yellow color enhances visibility in pipe
  • Made with glass-reinforced ABS plastic and natural rubber O-ring
  • Galvanized carriage bolt to prevent corrosion easy to install extra large zinc wing nut that won't rust

Specs

–
Size:

4"

Max Pressure (PSI):

13

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy