Apply to be a TradeMaster!
Main product image of 4" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Magnifying glass
Hover image to zoom
4" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Magnifying glass
Hover image to zoom
$50.31 each
In Stock
In Stock
Get 77 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS, Rubber
Product Highlight: Max Pressure (PSI)
13 MAX PSI

Description

–
Features:
  • Plug holds back up to 13 PSI or 30 ft. of head pressure
  • Plug design keeps work area and plumber dry no backsplash
  • Seals both plastic and hard to seal cast iron threaded cleanouts
  • Easy to install

Specs

–
Size:

4"

Material:

ABS

Rubber

Max Pressure (PSI):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Reasonable pricing and availability

I was searching and searching the internet for these pneumatic plugs, only to have an ad pop up on my phone about 18 months later. Albeit kinda creepy these ads, maybe I would have never found these, Thank you, Tom
Tom
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would repurchase as needed

As needed and quick ship!
JB
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely I will buy again

Great product easy to use
Rick
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All plugged up

Excellent product, worked great
John
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy