Apply to be a TradeMaster!
Main product image of 1-1/2" Clean-Seal 2 Plug
Magnifying glass
Hover image to zoom
1-1/2" Clean-Seal 2 Plug
Magnifying glass
Hover image to zoom
$44.98 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
The Clean-Seal® 2's new patent-pending design adds the ability to plug, fill and drain a DWV system from any PVC, ABS or cast iron tee.

Oatey Cherne has added Clean-Seal 2 to their broad offering of DWV test products. Trusted by the trade as the best in the business, Clean-Seal 2 offers the same reliable features as the original Clean-Seal with the ability to test the DWV system with either air or water. No longer fill a DWV system from the stack or use other complicated multi-piece products.

  • Patent pending design.
  • Plug, fill and drain from same cleanout tee.
  • Multi-lobe gasket allows sealing of all tees including cast iron.
  • Hand-tighten in place, no tools required.
  • Rubber cap protects hose connection when not in use.
  • Check-valve allows removal of hose after filling system and keeps DWV water from back-filling into potable lines

Specs

–
Product Type:

Test Plug

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
1-1/2"
3" Raised-Head T-Cone SCH 40 Socket Plug
SKU: 882-ST300
3"

You May Also Need

2" Test Ball Plug
SKU: 270024
Cherne

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Leaks at the recommended 30 psi

I bought two of these for my rough inspection - both leaked when inflated to the recommended 30 psi. I ended up inflating to 40 psi and was able to seal up the drain line for my pressure test. Definitely took awhile to track down the test balloon as the issue. For what it's worth I was using these in an ABS DWV system.
NotAPro
Golden CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy