Shop Resideo Sale
Main product image of PRO1F24 24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F24 24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F24
Rating:
(8)
Q&A:
(0)
PRO1F24 24" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.81 each
In Stock
In Stock
Get 247 Mon, Nov 16
Order by 6PM, receive Monday
Length (Inches): 
24"
48"
Connection Type: 
Compression x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Size
3/8"
Product Highlight: Finish
Stainless Steel

Description

–
Pro Braided stainless steel wire and polymer core provide superior bursting strength and high durability.

Features:
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 24" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Outlet Size:

3/8"

Finish:

Stainless Steel

Outlet Type:

Compression

Inlet Size:

1/2"

Connection Type:

Compression x FIP

Inlet Type:

FIP

Length (Inches):

24"

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Connection Type
Length (Inches)
Application
Type
Stainless Steel
Compression x FIP
24"
Faucet
Braided
Stainless Steel Braided
Compression x FIP
24"
Faucet
Braided

You May Also Need

PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F16
Fluidmaster

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great Service

Had just what I needed!!! Super Fast Shipping!!! Great Price!!!
MrGE
Between here and there
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical Fluidmaster quality!, GOOD

Replaced some similar hoses that were a bit on the edge for being long enough. Great prices from this supplier, super good service and fast delivery with quality packing.
Curly
Knoxville, TN area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased

Good price, shipped quickly, fit perfectly, seems to be functioning fine.
Joe the Shmo
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I couldn't find 24" length hoses anywhere in my area......Found them here cheaper than 12" anywhere else and great quality
Ned
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I needed a longer than standard 20" supply line and a 36" was way too long. This fit my application perfectly!
Goofy
Rio Rancho, NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service and products

replaced a bathroom cabinet and they had just the right length hoses for the new bathroom vanity heights
greg
albany ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product and this company

24 inch seems to be a more common size with the higher vanities. I was glad to get them in just 1 day. I was able to finish the project over the weekend
calfan
plattsburgh,ny
8 years ago
Was this review helpful to you?

Glad to get these uncommon 24" supplies

These 24" length faucet connectors are great to have on hand when the common 20" ones fall short
Steve
Long Island, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy