Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Tub and Shower Trim (w/ Scald-Guard)
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub and Shower Trim (w/ Scald-Guard)

Brand:
Delta
SKU:
134900-DELTA
Rating:
(0)
Q&A:
(0)
Classic Monitor 13 Series Tub and Shower Trim (w/ Scald-Guard)
Magnifying glass
Hover image to zoom
134900-DELTA has been discontinued
Discontinued December 22, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Monitor 13 Series Tub & Shower Complete Rough & Trim (Chrome)
Brand:
Delta
SKU:134900-A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Brass

Description

Classic Monitor 13 Series Tub and Shower Trim with Scald-Guard

Features:
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Complete unit includes trim and rough-in
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice® Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability
  • Solid brass fabricated body
  • Temperature only controlled with metal lever handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.
  • Note: Product will be marked with flow rate of specific showerhead

Specs

Series:

Classic

Type:

Trim Kit

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

MultiChoice Valve Body Only w/ Expansion PEX Inlet & Universal Outlets, R10000-MF
SKU: R10000-MF
Delta
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM