Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Diverter Spout & 1/2" CWT Spout)
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Diverter Spout & 1/2" CWT Spout)

Brand:
Delta
SKU:
T13420-PDSOS
Rating:
(0)
Q&A:
(0)
Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Diverter Spout & 1/2" CWT Spout)
Magnifying glass
Hover image to zoom
T13420-PDSOS has been discontinued
Discontinued October 1, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Pull-Down Diverter Spout), T13420-PD
Brand:
Delta
SKU:T13420-PD
(1)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Diverter Spout & 1/2" CWT Spout)

Features:
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • For use with MultiChoice® Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Solid brass forged body.
  • Temperature only controlled with metal lever handle.
  • Field adjustable to limit handle rotation into hot water zone.
  • 120° maximum handle rotation.
  • All parts replaceable from the front of the valve.
  • Models with "SOS" suffix supplied with slip-on spout for 1/2" C.W.T.
  • Models with "PD" suffix supplied with 6" long pull-down diverter spout (RP17453).
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness. RP77991 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.
  • Note: Product will be marked with flow rate of specific showerhead.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Series:

Classic

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM