Apply to be a TradeMaster!
Main product image of EPS Air Handler Foam Block 8" x 8" x 4" (White)
Magnifying glass
Hover image to zoom

EPS Air Handler Foam Block 8" x 8" x 4" (White)

SKU:
7-60
Rating:
(6)
Q&A:
(0)
EPS Air Handler Foam Block 8" x 8" x 4" (White)
Magnifying glass
Hover image to zoom
$4.78 each
In Stock
In Stock
Get 671 Tomorrow, Aug 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length (Inches)
8" Length
Product Highlight: Height (Inches)
4" Height

Description

EPS Air Handler Block 8" x 8" x 4" (White)

EPS is a resilient, light-weight, foamed plastic which has a density range between 1.0 and 3.0 pcf for most construction applications. Within that range, EPS can be molded to achieve varying densities, providing the mix of strength and insulating properties to meet specific application requirements at minimum cost.
EPS has a successful thirty-year history of efficient use in construction for industrial, commercial, residential and low-temperature buildings. In Europe, where energy efficiency has long been a primary design consideration, architects have made EPS the dominant thermal insulation.

Long-term insulation values: EPS insulation (1.0 pcf) provides a typical R value of 3.9 per inch (K factor = 0.26) at a mean temperature of 75 degrees F (R = 4.17 per inch at 40F). The R value of EPS insulation is permanent because the cellular structure of EPS contains only stabilized air. Its R value will not decrease as it ages.

Cost efficiency: EPS insulation typically costs less than other commonly used materials when compared on the bais of R value.

Moisture resistance: A new study by the Energy Materials Testing Laboratory (EMTL) has shown that EPS insulation installed in well-constructed roofs does not absorb appreciable moisture, even under conditions characteristic of prolonged cold, damp winters. The small amount of moisture that may be absorbed (an average of 0.2% by weight) has little or no effect on compressible or flexibility strength, and EPS insulation will retain between 95% and 97% of its thermal efficiency.

Specs

Product Type:

Block

Color:

White

Width (Inches):

8"

Length (Inches):

8"

Height (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Color
Width (Inches)
Length (Inches)
Height (Inches)
CURRENT ITEM
Product Image of EPS Air Handler Foam Block 8" x 8" x 4" (White)
EPS Air Handler Foam Block 8" x 8" x 4" (White)
SKU: 7-60
(6)
Block
White
8"
8"
4"
Air Handler EPS Foam Block 8" x 8" x 4" (White)
SKU: AHBW1
Block
White
8"
8"
4"

You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good team….ships when promised

Showed up as promised
Ric
Bend, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FOAMED UP

< 3 these blocks
Bloc Boy
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was great

It was put under the unit and worked great
Steph
Earleville, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Light, dense - perfect for my purpose

I bought these to block winter cold from exterior crawl space. They are just right. Received same week I ordered. Very pleased with service and order!
Clark
New Mexico, USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never vill buy again!

Its just a styrofoam, and not a solid AAC (Y-tong)
GgG
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy this again.

Using this product to make a diorama football stadium
none
rome, ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy