Apply to be a TradeMaster!
Main product image of 1/4 - 1/8 HP, 208-230 VAC Condenser Fan Motor (825 RPM)
Magnifying glass
Hover image to zoom

1/4 - 1/8 HP, 208-230 VAC Condenser Fan Motor (825 RPM)

SKU:
WG840459
Rating:
(5)
Q&A:
(0)
1/4 - 1/8 HP, 208-230 VAC Condenser Fan Motor (825 RPM)
Magnifying glass
Hover image to zoom
$140.70 each
In Stock
In Stock
Get 26 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/5, 1/8, 1/6 HP
Product Highlight: Amperage
2.1 Amps

Description

–

Wagner motors are specially engineered for the aftermarket. They are high quality motors designed with contractors in mind. The simple, informative and easy to read color packaging makes motor selection very easy. The unique carton handle makes carrying of the motor easy with one hand. There are numerous features such as extended bolts and extended lead wires make installation a breeze. Wagner motor’s time-tested performance is equivalent or better than OEM motors.


The Multi-Horsepower motors are specially designed to cover a range of applications. The condenser fan motors range from 1/2 to 1/5. 1/3 to 1/6 both at 1075 rpm. 1/3 to 1/6 at 825rpm. These motors feature reversing plugs, extended thru bolts 36 inch leads and are designed for 370 volt capacitors. Installs with all 48 frame mounting brackets.



Features and Benefits
  • Standard 48 Frame Motor Casing Size
  • Standard Shaft Length, Diameter, and Flats
  • Electrically Reversible
  • Automatic Thermal Overload Protector
  • Class B Insulation
  • Continuous Air Over
  • Low Power Consumption
  • Quiet Operation

Specs

–
Product Type:

Condenser Fan Motor

Horse Power:

1/4

1/5

1/8

1/6

Voltage:

208/230V

RPM:

825

Amperage:

2.1

Speeds:

1

Bearings:

Ball

Hertz:

60

Rotation:

Reversible

Insulation Class:

B

Max Ambient Temp (°F):

140°F

Frame:

48

Duty:

Continuous Air Over

Overload Protection:

Automatic

Thermally

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would definitely buy it again

This condenser fan motor was the exact match for mine Just plugged in, no wire splicing.
Joe
Nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy Multi Purpose Motor

Handy multi purpose motor to replace two different HP motors, Less shelf area loss in the service van. They work like a charm.
Jim B
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

great motor for great price
mike
new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Right product, right time! This company has come through without issue, many times.
James
Coachella, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/3 hp 825 rpm

put on shelf for spare seems perfect
mo
las vegas nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy