Shop Resideo Sale
Main product image of 5.5" Multi-Horsepower Condenser Fan Motor (1/3 to 1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Multi-Horsepower Condenser Fan Motor (1/3 to 1/6 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10458
Rating:
(22)
Q&A:
(0)
5.5" Multi-Horsepower Condenser Fan Motor (1/3 to 1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$164.97 each
In Stock
In Stock
Get 67 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3, 1/5, 1/6, 1/4 HP

Description

–
MARS multi-horsepower condenser fan motors are ideal for truck stock. Three 1075 RPM models cover 208-230 volt applications from 1/6 to 1/2 HP.

Features:
  • Rheem mounting holes w/screws installed
  • Thru bolt or band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

–
Horse Power:

1/3

1/5

1/6

1/4

RPM:

1075

Voltage:

115/230V

Bearings:

Ball

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Bearings
Enclosure Type
CURRENT ITEM
Product Image of 5.5" Multi-Horsepower Condenser Fan Motor (1/3 to 1/6 HP, 208-230V, 1075 RPM)
5.5" Multi-Horsepower Condenser Fan Motor (1/3 to 1/6 HP, 208-230V, 1075 RPM)
SKU: 10458
(22)
1/3
1/5
1/6
1/4
1075
115/230V
Ball
Totally Enclosed Air Over (TEAO)
1/3 - 1/6
1075
208/230V
Ball
Totally Enclosed

You May Also Need

Product Reviews

4.91 out of 22 reviews
100% would recommend this product
4.91
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 22 reviews

Correct fit, reversible wiring in seconds, right price

Replaced fan in Trane 16X heat pump. Supplied wiring was sufficient.
M3
Central Virginia
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I buy this condenser motors for truck stock every time I haven't had any issues or call back .
Gilbert
Arizona
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mars Condensor Fan

My existing condenser fan had failed, bad bearings after 10 years of duty. Wasn't able to locate one locally that I could buy at retail. I found this unit online and read its reviews and was very impressed with the reviews. Ordered it from Supply Jouse and had it within 2 days, easy install and is operating beautifully and has me back to nice cool air. Will definitely recommend Supply House and this fan to others
Dave
Glendale AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't go wrong

Replaced a noisy Goodman fan. The shaft was too long and had to be cut down, but other than that pretty straightforward install. This unit required a 7.5/370 capacitor. (It calls for 7.5/370 for all HP's)
Roscoe
McDonough, GA
2 years ago
Was this review helpful to you?

I would buy this product again

Perfect
Sam
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EASY install

easy to wire, get the right capacitor
Techie
st paul MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great universal replacement motor!

Perfect replacement motor for many applications. I keep several on my truck. Always works perfectly!
JD
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy install

Previous motor was on its last legs, blowing capacitors frequently. In searching for a replacement squirrel cage, I found this motor at a great price. Very easy install and very easy to change polarity to get correct rotation. Fast shipping, well packaged and great communications.
Pete
Mena, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Multi brand coverage

Go to motor for replacements. Must have truck stock
Psasny
CS, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Bard wall mount condenser fan motor. Replacement.
RESCOM LLC
Irvington AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy