Apply to be a TradeMaster!
Main product image of EMT4 Mini Tank Water Heater 120V, 4 Gallon
Magnifying glass
Hover image to zoom
EMT4 Mini Tank Water Heater 120V, 4 Gallon
Magnifying glass
Hover image to zoom
$210.30 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Indoor Only
Product Highlight: Warranty
5 Year (Against Leaks)/ 2 Year (Parts and Electrical) Warranty
Product Highlight: Voltage
120v
Product Highlight: Connection Size
1/2" NPT Connection
Product Highlight: Depth (Inches)
12-3/4" Depth

Description

–
FEATURES
  • Point-of-use, ideal for under the sink providing instantaneous hot water
  • Easy installation with 120V outlet plug
  • Wall and floor mountable
  • Glass-lined tank for long life
  • Limited warranty: 2 year parts, 5 year leaks
  • Hot and cold water feed
  • No need for costly re-circulating lines and pumps
  • Small and compact
  • Quick recovery time
  • Adjustable temperature range (50°F to 140°F)
  • T&P Valve included
  • Specs

    –
    Installation Type:

    Point of Use

    Indoor Only

    Application:

    1 Sink

    Voltage:

    120v

    Fuel Type:

    Electric

    Connection Size:

    1/2" NPT

    Depth (Inches):

    12-3/4"

    Capacity (Gallons):

    4

    Warranty:

    5 Year (Against Leaks)/ 2 Year (Parts and Electrical)

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Installation Type
    Application
    Voltage
    Fuel Type
    Depth (Inches)
    Point of Use
    Indoor Only
    1 Sink
    120v
    Electric
    12-3/4"
    Point of Use
    Point of Use
    1 Sink
    120v
    Electric
    12-1/2"

    You May Also Need

    ZEP-1 Stainless Steel Thermal Expansion Tank
    SKU: ZEP-1
    Zilmet

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Great for space saver and ease installation

    Work shop sink,last one worked 7 years just replaced and gets allot of use.
    jpflyone
    IOWA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    4 Gal Point of Use Water Heater

    Just what I needed. It was not an exact replacement but fit where I needed it. Quick install, and almost instant hot water. Shipping was very fast and well packaged.
    Roger
    Wenatchee, WA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great customer service

    They were awesome!!
    Amber
    Fort Wayne, IN
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect under sink water heater

    Works great. And we're able to adjust the temp.
    SAL
    Apex, NC
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Love this heater!

    Love this heater! Compact and very simple and clean design. I installed this in my camp trailer since the propane heater died again! And they are way too expensive to replace. Plus I don't worry about propane anymore!! Only for cooking. Plenty of hot water for a camp trailer. PS: The manual does not make it clear that you need to add a valve for draining. It is a good idea.
    X
    york beach, maine
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replacement for ISE water heater

    Not an exact replacement but a close fit for the in sink erator water heaters no longer available. I hope this lasts longer than Eemax instantaneous non tank type units. I also hope if the element ever needs to be replaced it won't be a nightmare, it looks like the unit has to be removed and turned upside down to access it?
    Johnboynj
    Nj
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy