Apply to be a TradeMaster!
Main product image of HA013240 HomeAdvantage II Electric Tankless Water Dual Heater, 13kW
Magnifying glass
Hover image to zoom
HA013240 HomeAdvantage II Electric Tankless Water Dual Heater, 13kW
Magnifying glass
Hover image to zoom
$455.18 each
In Stock
In Stock
Get 6 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
3.6 MAX GPM
Product Highlight: Installation Type
Residential, Indoor Only
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–
HA013240 HomeAdvantage II Electric Tankless Water Dual Heater, 13kW

Product Features:
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • 1/2” CF water connectors included for easy installation
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • 99.8% energy efficient

Product Specifications:
  • GPM Turn On: 0.3
  • Physical Max Volume: 0 gpm
  • Minimum Operating Temp: 80
  • Max Operating Temp: 140
  • Minimum Operating Pressure: 35 PSI
  • Max Pressure Rating: 150 PSI
  • Electrical Connection: Hardwire
  • Height: 11 inches
  • Width: 8 inches
  • Depth: 3 inches
  • Color: Stainless Steel
  • Cover Material: Stainless Steel
  • Element Type: Immersion
  • Element Material: Copper

Specs

–
Max Flow (GPM):

3.6

Installation Type:

Residential

Indoor Only

Flow Rate:

0.8 - 3.6

Application:

Residential

Voltage:

240v

Min Flow (GPM):

0.8

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Phase:

1

Flow Rate at 60F Temp Rise (GPM):

1.5

Flow Rate at 70F Temp Rise (GPM):

1.3

Flow Rate at 50F Temp Rise (GPM):

1.8

Flow Rate at 40F Temp Rise (GPM):

2.2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Max Flow (GPM)
Installation Type
Application
Voltage
Min Flow (GPM)
CURRENT ITEM
Product Image of HA013240 HomeAdvantage II Electric Tankless Water Dual Heater, 13kW
HA013240 HomeAdvantage II Electric Tankless Water Dual Heater, 13kW
SKU: HA013240
(3)
3.6
Residential
Indoor Only
Residential
240v
0.8
4.5
Industrial
Residential
2 Sinks
208V
240v
0.37

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

don't think so

it said it would come with the electrical wire that it did not
sad
mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really like this product

This is a replacement for a tankless water heater e had bought from another source about 1.5 years ago. The one from SupplyHouse was all metal and not plastic, came with all of the hardware needed and works so much better than the one it is replacing. We purchase from SupplyHouse for all of our business also. Great team to work with!
Tim
North Sioux City, SD & Galesburg, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electric Tankless Water Heater

I installed the 13 kW unit for a customer of mine, serving an outdoor shower. It works great so far. Be sure to have adequate electrical supply. This unit is very compact and seems to be quite simple, hoping that there is little to go wrong and that it will last a long time. Time will tell.
Jordan
Northern NY
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this provide the whole house

Asked by Richard 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy