Apply to be a TradeMaster!
Main product image of HA036240 HomeAdvantage II Electric Tankless Water Dual Heater, 36kW
Magnifying glass
Hover image to zoom
HA036240 HomeAdvantage II Electric Tankless Water Dual Heater, 36kW
Magnifying glass
Hover image to zoom
$977.12 each
In Stock
In Stock
Get 3 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
9.8 MAX GPM
Product Highlight: Installation Type
Point of Use, Residential, Indoor Only
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–
Features:
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 17" x 19" x 3.75"
  • 99.8% energy efficient

Specifications:
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1°F ranging from 80°F to 140°F
  • Dimensions: 17" x 19" x 3.75"
  • 99.8% energy efficient
  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Simple Installation: 3/4" NPT water connectors for easy flex hose installation

Applications:
  • Water-Saver Shower Head 1.5 GPM
  • Standard Shower Head 2.0 GPM
  • Standard Hand Sink 0.5 GPM
  • Kitchen Sink 1 to 2 GPM
  • Bath Tub 4 GPM
  • Dishwasher 1 to 2 GPM
  • Washing Machine

Specs

–
Amps (240V):

150A

Max Flow (GPM):

9.8

Min Flow (GPM):

3.8

Installation Type:

Point of Use

Residential

Indoor Only

Application:

Point of Use

Residential

Flow Rate:

3.8 - 9.8

Voltage:

240v

KW (240V):

36

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

17"

Width (Inches):

19"

Depth (Inches):

3-3/4"

Flow Rate at 50F Temp Rise (GPM):

4.9

Flow Rate at 40F Temp Rise (GPM):

6.1

Flow Rate at 60F Temp Rise (GPM):

4.1

Flow Rate at 70F Temp Rise (GPM):

3.5

Phase:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amps (240V)
Max Flow (GPM)
Min Flow (GPM)
Installation Type
Application
CURRENT ITEM
Product Image of HA036240 HomeAdvantage II Electric Tankless Water Dual Heater, 36kW
HA036240 HomeAdvantage II Electric Tankless Water Dual Heater, 36kW
SKU: HA036240
(1)
150A
9.8
3.8
Point of Use
Residential
Indoor Only
Point of Use
Residential
150
8
0.77
Industrial
Residential
2 Showers
150
8
0.77
Residential
Industrial
1 Shower
1 Sink

You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Aqua-Pure

2 Replacement Parts

Master Display Board, EX08300-00
SKU: EX08300-00
Eemax
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This heater is great!

This heater is so much better than the previous one that I had! It is quiet and the water temperature is easily adjustable. I would definitely purchase again!
Hooter
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy