Shop Limited Time Deals
Main product image of SP2412 Single Point Electric Tankless Water Heater w/ Top Connections
Magnifying glass
Hover image to zoom
SP2412 Single Point Electric Tankless Water Heater w/ Top Connections
Magnifying glass
Hover image to zoom
SP2412 has been discontinued
Discontinued November 29, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
SPEX2412 FlowCo Electric Tankless Water Heater
Brand:
Eemax
SKU:SPEX2412
(4)
Order by today, receive 16 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.5 MAX GPM
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Temperature Range (F)
105°F - 110°F
Product Highlight: Height (Inches)
10.75" Height
Product Highlight: Voltage
120v

Description

Eemax Electric tankless water heaters offer 99 percent thermal energy efficiencies that pays for itself. Eemax's tankless water heaters minimize stand-by heat loss - don’t pay for keeping water hot in a large storage tank 24/7 Saving energy also means you are reducing your carbon footprint. Enjoy up to 90 percent space saving compared to large tank water heaters. This means you can put your Eemax heater anywhere. You get hot water faster and save water when the Eemax Tankless hot water heater is installed close to the point of use. No more wasting water down the drain. With Eemax Electric Tankless Water Heaters dangerous temperature levels and spikes are no longer a problem. Scald prevention - Eemax sophisticated computer controlled micro-processing temperature control models provide unlimited hot water at precise outlet setting (+ or - one degree accuracy). Electric Tankless run on safe electricity, no venting required or carbon monoxide danger. You can expect decades of trouble free performance from your Eemax Electric Tankless and can last nearly twice as long as a tank heater. No tank to rust out and leak.

Features:
  • Endless hot water
  • Electric tankless water heater is 99 percent energy efficient, the power you use goes into the water, not up the chimney
  • No recovery necessary, never run out of hot water again
  • Limited warranty: 1 year parts, 5 year leaks
  • Precise temperature controls, prevent scalding
  • Finger tip temperature control delivers safe hot water
  • Microprocessor thermostatic control + / - 1 degree F
  • Flow device activates heater only on demand (no standby heat loss)
  • No venting or extra piping
  • Compact design - no need for a bulky tank
  • Tested by independent laboratory to maintain water purity

Specs

Fuel Type:

Electric

Application:

1 Sink

Width:

5-1/4"

Height (Inches):

10.75"

Max Flow (GPM):

0.5

Flow Rate (GPM):

0.5

Amps (120V):

20

Voltage:

120v

Depth (Inches):

2-7/8"

KW (120V):

2.4

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Width (Inches):

5-1/4"

Efficiency:

99%

Water Connection:

3/8"

Temperature Range (F):

105°F - 110°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Fuel Type
Application
Height (Inches)
Max Flow (GPM)
Amps (120V)
CURRENT ITEM
Product Image of SP2412 Single Point Electric Tankless Water Heater w/ Top Connections
SP2412 Single Point Electric Tankless Water Heater w/ Top Connections
SKU: SP2412
(3)
Electric
1 Sink
10.75"
0.5
20

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.67 out of 3 reviews
67% would recommend this product
2.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I wont buy another

Its very easy to install but the water flow has to be throttled back so far that it becomes an impractical way to get hot water especially at a kitchen sink.
David
Oakdale CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy To Install!!!!

Under sink in outbuildings Easy to install But it does not get hot enough, needs a bigger unit but circuit won't handle it.
Mike The Electrician
Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just the right size

We put this unit in our sno-cone hut as a hot water supply for our hand wash sink it replaces the 2 gal tank we had in there it saves on elec. it does the just fine
jackofsales
Roberts IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: We live in New England with very cold winters. Do you sell an electric unit that can warm the cold water coming into the house. if so, will the unit have a thermostat we can set, and be cost efficient?

Asked by jimmy la. 11 years ago

Add your answer

* Required Field
-

My well water is 60 degrees, this unit will barely take the chill out unless you turn it down to a trickle. I use it for a 1/2 bath sink. I bought a 220V for the master vanity, works a whole lot better.

Was this review helpful to you?

Q: Could this be used under a Cabinet in an Outdoor Kitchen?

Asked by GA Fan 13 years ago

Add your answer

* Required Field
-

Absolutely Mike McCoy Real McCoy plumbing

Was this review helpful to you?

Q: How should you pipe in conjunction with a tempering valve serving a lavatory faucet?

Asked by Rick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should pipe with this unit in the same manner you would if you were using a standard tank-style water heater.

Was this review helpful to you?

Q: How easy is the electrical installation? Does it need a pigtail? Does it just plug into 120v outlet?

Asked by CC 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is hard-wired.

Was this review helpful to you?

Q: will i damage the unit if i install it in horizontal....

Asked by israel 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, if you do not mount the unit vertically, it will cause the element to burn out.

Was this review helpful to you?

Q: Are any of these units thermostatically controled? I would like to install one on the hot water line to a sink,so as to reduce the water waste waiting for hot water to reach the sink from the hot water heater.

Asked by Denis 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is a link to thermostatic tankless water heaters: http://www.pexsupply.com/Eemax-Thermostatic-Electric-Tankless-Heaters-1662000

Was this review helpful to you?
- Chase

This unit is designed replace, NOT supplement existing hot water, and is fed by the cold water supply at the Point of use. It claims a 33 degree temperature rise from the supply temperature. I would NOT recommend connecting this to the hot side or you will lose the efficiency this unit provides. You can adjust the faucet temperature by mixing in cold water using the cold water faucet. Be aware this unit supplies 1/2 Gallon per minute of hot water, which is enough to wash your hands and not much else, and is ideal for a sink basin, but NOT a shower.

Was this review helpful to you?