Apply to be a TradeMaster!
Main product image of 1/2" OD ACR Copper 45° Elbow
Magnifying glass
Hover image to zoom

1/2" OD ACR Copper 45° Elbow

Brand:
Elkhart
SKU:
20184
Rating:
(3)
Q&A:
(0)
1/2" OD ACR Copper 45° Elbow
Magnifying glass
Hover image to zoom
$5.21 each
BOX UP & SAVE 16%
$109.50 box of 25
$4.38 each
In Stock
In Stock
Get 38 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1/2" OD ACR Copper 45° Elbow

Specs

–
Size:

1/2"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
1/2"
Copper
Sweat
HVAC
1/2"
Copper
Sweat
HVAC

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Numerous supplies in stock.

I needed numerous copper (refrigeration grade) fittings at a reasonable price, the Supply House had them on hand and deliver time was reasonable.
Bob
Flanagan, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy and use this service again

It worked great
Rick
Dublin, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it again from here, when I need definitely.

Very good service and quality
Dougman
Orange County, Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy