Apply to be a TradeMaster!
Main product image of 7/8" OD ACR FTG x C 90° Street Elbow
Magnifying glass
Hover image to zoom

7/8" OD ACR FTG x C 90° Street Elbow

Brand:
Elkhart
SKU:
20236
Rating:
(3)
Q&A:
(0)
7/8" OD ACR FTG x C 90° Street Elbow
Magnifying glass
Hover image to zoom
$3.88 each
BOX UP & SAVE 15%
$82.25 box of 25
$3.29 each
In Stock
In Stock
Get 160 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

7/8"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 7/8" OD ACR FTG x C 90° Street Elbow
7/8" OD ACR FTG x C 90° Street Elbow
SKU: 20236
(3)
7/8"
Copper
Sweat
HVAC
7/8"
Copper
Sweat
HVAC

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy agaib.

Supply House has taken great care of our group. We great appreciate it!
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ACR copper fitting

good quality well satisfied with transaction
pb
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again.

I was amazed that I ordered the products one day and they were delivered the next day for standard shipping fees.
Fred
Hillsboro, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy